Thermo Insulating General Purpose Gloves, Coated/Cold Protection, Black/Blue/Brown, M, Latex Palm

  • Mfr # 41-1430/M

  • Zoro # G316311583


product price: $17.69
/ea
Sold in multiples of 12 for $212.28

Key Features

Glove Materials
Acrylic/Latex/Polyester
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-1430/M
Zoro #
G316311583
UPC #
616314125119
Country of Origin
China

Dimensions

Glove Size
M
Length
10 in

Details

Glove Materials
Acrylic/Latex/Polyester
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers

Description

PIP PowerGrab thermo general purpose gloves insulated, series: 41-1430, coated/cold protection glove, M, latex palm, acrylic/latex/polyester, black/blue/brown, full-finger style, acrylic/nylon lining, knit wrist cuff, latex coating, fingers and palm coating coverage, 10 in length, resists: abrasion, cut, puncture and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.