Thermo Insulating General Purpose Gloves, Coated/Cold Protection, Black/Brown/Gray, XL, Latex Palm
- Mfr # 41-1430/XL
- Zoro # G516311611
product price:Â
$
17.19
/ea
Sold in multiples of 12 for
$206.28
Key Features
Glove Materials
Acrylic/Latex/Polyester
Glove Coating Coverage
Fingers and Palm
Length
10.8 in
Cuff Style
Knit Wrist
Features
Abrasion, Cut, Puncture and Tear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41-1430/XL
- Zoro #
- G516311611
- UPC #
- 616314125133
- Country of Origin
- China
Dimensions
- Glove Size
- XL
- Length
- 10.8 in
Details
- Glove Materials
- Acrylic/Latex/Polyester
- Glove Coating Coverage
- Fingers and Palm
- Cuff Style
- Knit Wrist
- Features
- Abrasion, Cut, Puncture and Tear
- Glove Style
- Coated/Cold Protection
- Color
- Black/Brown/Gray
- Lining
- Acrylic/Nylon
- Glove Coating Material
- Latex
- Series
- 41-1430
Description
PIP PowerGrab thermo general purpose gloves insulated, series: 41-1430, coated/cold protection glove, extra-large, latex palm, acrylic/latex/polyester, black/brown/gray, full-finger style, acrylic/nylon lining, knit wrist cuff, latex coating, fingers and palm coating coverage, 10.8 in length, resists: abrasion, cut, puncture and tear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.