Thermo Insulating General Purpose Gloves, Coated/Cold Protection, Black/Brown/Tan, L, Latex Palm
Mfr # 41-1430/L
Zoro # G116311622
product price:Â $17.69
/ea
Sold in multiples of 12 for $212.28
Key Features
Glove Materials
Acrylic/Latex/Polyester
Glove Coating Coverage
Palm & Fingers
Length
10.2 in
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41-1430/L
Zoro #
G116311622
UPC #
616314125102
Country of Origin
China
Dimensions
Glove Size
L
Length
10.2 in
Details
Glove Materials
Acrylic/Latex/Polyester
Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist
Description
PIP PowerGrab thermo general purpose gloves insulated, series: 41-1430, coated/cold protection glove, L, latex palm, acrylic/latex/polyester, black/brown/tan, full-finger style, acrylic/nylon lining, knit wrist cuff, latex coating, fingers and palm coating coverage, 10.2 in length, resists: abrasion, cut, puncture and tear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.