This item is Discontinued.

No Product Image Available

Top Grain Cowhide Drivers, Keystone, PK12 (Discontinued)

  • Mfr # 68-161SB/M
  • Zoro # G9325038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68-161SB/M
Zoro #
G9325038
UPC #
616314015496
Country of Origin
Unknown

Dimensions

Glove Size
M
Glove Length Style
Standard
Glove Length
9 3/10 in
Cuff Length
2 1/2 in

Details

Item
Top Grain Cowhide Drivers,Keystone,PK12
Color
Gray
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Insulated
No
Stitching Material
Nylon
Sold As
Pair
Brand and Series
PIP(R) 68-161SB
Leather Glove Style
Drivers
Leather Color
Gray
Anti-Static
No
Biodegradable
Non-Biodegradable
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Cuff Style
Shirred Slip-On
Glove Back Color
Gray
ANSI/ISEA Abrasion Level
Not Rated
Series
68-161SB
Palm/Back Material
Cowhide
Cuff Material
Leather
Palm Style
Single Layer
Cuff Color
Beige
Stitching Type
Standard
Includes Double Palm
No
EN 388 Rating
Not Tested
EN 388 Impact Rated
No
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
Palm Color
Gray
Glove Construction
Cut and Sewn
Pairs per Package
12
Oil-Resistant
No
Color (Palm/Back)
Gray / Gray
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove

Description

Top Grain Cowhide Drivers,Keystone,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.