Top Grain Goatskin Leather Protector For Novax Gloves, Slip On, Size 9
- Mfr # 148-1000/9
- Zoro # G308429241
product price:Â
$
42.99
/ea
Key Features
Glove Size
9
Glove Materials
Goatskin
Length
10 in
Standards
ASTM F696-06 (2011)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 148-1000/9
- Zoro #
- G308429241
- UPC #
- 616314045561
- Country of Origin
- China
Dimensions
- Glove Size
- 9
- Length
- 10 in
Details
- Glove Materials
- Goatskin
- Standards
- ASTM F696-06 (2011)
Description
Top grain goatskin leather protector for novax gloves, slip on, size 9 features top grain goatskin leather consistent grading and superior workmanship elastic back closure for a snug fit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.