Top Grain Pigskin Leather Drivers Glove w/Black Thermal Lining and Hi-Vis Fingertips&WYH Logo, 12PK
- Mfr # 994KOTP/XL
- Zoro # G624207486
product price:Â
$
173.99
/pk of 12, $14.50/ea
Free Shipping & Returns
Key Features
Color
Natural
Application
Heavy-Duty Industrial Construction Applications Maintenance Farming Transportation Shipping and Freight
Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 994KOTP/XL
- Zoro #
- G624207486
- UPC #
- -
- Country of Origin
- Madagascar
- Color
- Natural
- Application
- Heavy-Duty Industrial Construction Applications Maintenance Farming Transportation Shipping and Freight
Dimensions
- Size
- XL
Description
Hi-Vis coloring on the finger tips and "WATCH YOUR HANDS" on the back makes this product very easy to see, Top Grain leather is smooth, provides durability and dexterity, Black thermal lining provides excellent insulation without the bulk of fleece., Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Drivers gloves feature slip-on styling to provide good fit and comfort, Elastic closure sewn inside glove for safety and comfort
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.