Zoro Homepage

Ultra Lightweight General Purpose Gloves, Coated, Medium, Microfoam Nitrile Palm, Nylon, Blue

  • Mfr # 34-274/M

  • Zoro # G916311600


product price: $7.15
/ea
Sold in multiples of 12 for $85.80

Key Features

Cuff Style
Knit Wrist
Glove Size
M
Glove Coating Coverage
Palm & Fingers
Color
Blue
Length
8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-274/M
Zoro #
G916311600
UPC #
616314128102
Country of Origin
China

Dimensions

Glove Size
M
Length
8-1/2 in

Details

Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers
Color
Blue

Description

PIP ATG MaxiFlex Elite general purpose gloves ultra lightweight, series: 34-274, coated glove type, medium size, microfoam nitrile palm, nylon, blue, seamless knit style, nylon lining, continuous knit wrist cuff, microfoam nitrile coating, fingers and palm coating coverage, 8-1/2 in L, resists: abrasion, cut, puncture and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.