Unisex Cut-Resistant Gloves, XS, MicroFoam/Nitrile Coating, Continuous Knit Wrist Cuff, Black/Green
Mfr # 34-8743/XS
Zoro # G616311825
product price:Â $12.39
/ea
Sold in multiples of 12 for $148.68
Key Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Color
Green
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-8743/XS
Zoro #
G616311825
UPC #
616314155529
Country of Origin
China
Dimensions
Glove Size
XS
Glove Length
8 in
Details
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Color
Green
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
555
Glove Construction
Coated Seamless Knit
Description
PIP MaxiFlex Cut cut-resistant gloves unisex, series: 34-8743, XS size, MicroFoam/nitrile palm, MicroFoam/nitrile coating, black/green, seamless style, engineered yarn lining, continuous knit wrist cuff, 8 in length, ANSI/ISEA cut-resistance level: A2, resists: abrasion, cut, puncture and tear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.