Unisex General Purpose Gloves, Coated/Work, Full-Finger Style, XL, Foam Nitrile Palm, Gray/White
Mfr # 715SNFLW/XL
Zoro # G316311613
product price:Â $4.79
/ea
Sold in multiples of 12 for $57.48
Key Features
Cuff Style
Knit Wrist
Length
9.8 in
Glove Coating Coverage
Palm & Fingers
Glove Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
715SNFLW/XL
Zoro #
G316311613
UPC #
662909071941
Country of Origin
China
Dimensions
Length
9.8 in
Glove Size
XL
Details
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers
Description
PosiGrip general purpose gloves unisex, series: 715SNFLW, coated/work glove, extra-large, foam nitrile palm, nylon, gray/white, full-finger style, unlined lining, ribbed knit wrist cuff, foam nitrile coating, fingers and palm coating coverage, 9.8 in length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.