Universal Fit Safety Visor, Clear, Polycarbonate, 9 in H x 15-1/2 in W x 0.06 in Thick Visor
Mfr # 251-01-7206
Zoro # G016312255
product price:Â $9.75
/ea
Sold in multiples of 10 for $97.50
Key Features
Visor Material
Polycarbonate
For Use With
Universal hole pattern will fit most headgear and hard hat adapters in the market
Standards
ANSI Z87.1+
Visor Thickness
0.06 in
Visor Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
251-01-7206
Zoro #
G016312255
UPC #
616314159428
Country of Origin
United States
Dimensions
Visor Thickness
0.06 in
Details
Visor Material
Polycarbonate
For Use With
Universal hole pattern will fit most headgear and hard hat adapters in the market
Standards
ANSI Z87.1+
Visor Color
Clear
Material
Polycarbonate
Color
Clear
Description
PIP safety visor universal fit, series: 251-01, clear, polycarbonate, 0.06 in visor thickness, 9 in visor height, 15-1/2 in visor width, specifications met: ANSI Z87.1+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.