Shop GENERAL ELECTRIC.
See all product information
FULL FACE VISOR CARRIER
Mfr # GH621
Zoro # G822938007
product price:Â $12.69
/eaKey Features
Visor Color
Black
Visor Material
ABS
Standards
ANSI Z87.1-2020
Features
Lightweight, Pivots Allow Visor To Be Raised When Not in Use
Includes
Headgear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GH621
Zoro #
G822938007
UPC #
810084963258
Country of Origin
China
Dimensions
Visor Width
4 1/2 in
Visor Height
2 1/2 in
Details
Item
FULL FACE VISOR CARRIER
Visor Color
Black
Visor Material
ABS
Standards
ANSI Z87.1-2020
Features
Lightweight, Pivots Allow Visor To Be Raised When Not in Use
Includes
Headgear
Visor Features
Dielectric
Face Shield Type
Face Shield Assembly
Suspension Adjustment Type
Locking Mount
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Headgear Color
Black
Headgear Material
ABS/Polycarbonate
Compatible Manufacturer Model Number
GH400B, GH400BK, GH400G, GH400GN, GH400O, GH400R, GH400W, GH400Y, GH401B, GH401BK, GH401G, GH401GN, GH401O, GH401R, GH401W, GH401Y, GH500B, GH500BK, GH500CB, GH500G, GH500O, GH500R, GH500W, GH500Y, GH501CB, GH501W
Compatible with Manufacturer Model Number
GH400B, GH400BK, GH400G, GH400GN, GH400O, GH400R, GH400W, GH400Y, GH401B, GH401BK, GH401G, GH401GN, GH401O, GH401R, GH401W, GH401Y, GH500B, GH500BK, GH500CB, GH500G, GH500O, GH500R, GH500W, GH500Y, GH501CB, GH501W
For Manufacturer Part Number
GH400B, GH400BK, GH400G, GH400GN, GH400O, GH400R, GH400W, GH400Y, GH401B, GH401BK, GH401G, GH401GN, GH401O, GH401R, GH401W, GH401Y, GH500B, GH500BK, GH500CB, GH500G, GH500O, GH500R, GH500W, GH500Y, GH501CB, GH501W
Compatible with Brand
General Electric
Compatible with Series
GH400, GH401, GH500, GH501
Compatible with Mfr. Model Number
GH400B, GH400BK, GH400G, GH400GN, GH400O, GH400R, GH400W, GH400Y, GH401B, GH401BK, GH401G, GH401GN, GH401O, GH401R, GH401W, GH401Y, GH500B, GH500BK, GH500CB, GH500G, GH500O, GH500R, GH500W, GH500Y, GH501CB, GH501W
Compatible Manufacturer Part Number
GH400B, GH400BK, GH400G, GH400GN, GH400O, GH400R, GH400W, GH400Y, GH401B, GH401BK, GH401G, GH401GN, GH401O, GH401R, GH401W, GH401Y, GH500B, GH500BK, GH500CB, GH500G, GH500O, GH500R, GH500W, GH500Y, GH501CB, GH501W
Description
FULL FACE VISOR CARRIER, Compatible with Brand General Electric, Compatible with Grainger Part Number 412WH0, 412WH2, 412WH3, 412WH5, 412WH6, 412WH8, 412WH9, 412WJ0, 412WJ1, 412WJ2, 412WJ3, 412WJ4, 412WJ5, 412WJ6, 412WJ7, 412WJ8, 412WJ9, 412WK0, 412WK1, 412WK2, 412WK3, 412WK4, 412WK5, 412WK6, 412WK7, 412WK8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.