This item is Discontinued.

Pip Unlined Leather Drivers Gloves, M, PK12 68-105/M

Unlined Leather Drivers Gloves, M, PK12 (Discontinued)

  • Mfr # 68-105/M
  • Zoro # G9129379
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68-105/M
Zoro #
G9129379
UPC #
616314015373
Country of Origin
Unknown

Dimensions

Glove Size
M
Glove Length Style
Standard
Glove Length
9 1/5 in
Cuff Length
2 1/2 in

Details

Item
Cowhide Drivers,Straight Thumb,PK12
Color
Gray
Material
Cowhide
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Insulated
No
Sold As
Pair
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
Not Rated
Glove Hand Style
Left and Right
Leather Glove Style
Drivers
Series
68-105
Leather Color
Gray
Anti-Static
No
Cuff Style
Shirred Slip-On
Glove Back Color
Gray
Touchscreen Compatible
No
Brand and Series
PIP(R) 68-105
Biodegradable
Non-Biodegradable
Includes Double Palm
No
Hand Protection Style
Glove
Pairs per Package
12
EN 388 Rating
Not Tested
Includes Reinforced Thumb Crotch
No
Leather Coverage Style
Full Leather
Palm Style
Single Layer
Minimum Temperature
Not Rated
Color (Palm/Back)
Gray / Gray
EN 388 Impact Rated
No
Palm Color
Gray
Cuff Material
Leather
Palm/Back Material
Cowhide
Cuff Color
Beige
Finger Coverage
Full Finger
Glove Construction
Cut and Sewn
Oil-Resistant
No
Stitching Type
Standard

Description

Cowhide Drivers,Straight Thumb,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.