Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unlined Pant, w/Black Trim On Bottom, XL, Hi-Vis Orange, Polyester

  • Mfr # 318-1757-OR/XL

  • Zoro # G0624889


product price: $30.59
/ea

Key Features

Size
XL
Material
Polyester
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318-1757-OR/XL
Zoro #
G0624889
UPC #
616314082238
Country of Origin
China

Dimensions

Size
XL

Details

Item
Unlined Pant,w/Black Trim On Bottom
Material
Polyester
Color
Hi-Vis Orange
Number of Pockets
2

Description

Unlined Pant,w/Black Trim On Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.