Pip
VF, Coated Glove, M, Blk/Gry, 43FK12, PR
Mfr # 34-874V/M
Zoro # G800932898
original price:
$7.51
35% off
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
- Standards EN388, EN420, Reach, Okeo-Tex, CE
- ANSI/ISEA Puncture Level 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Full Face Respirator, Size M (RU65002M)
- ELECTROMARK 7 Strd W, 304 Sst, 100 ft. (Y603173)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (55-1600)
- EAGLE MFG 1 gal Red Galvanized Steel Type I Safety Can Flammables (UI10FS)
- PIP VF, Coated Glove, S, Blk/Gry, 395M68, PR (34-874V/S)
- PIP VF, Coated GlvesBlk/Gr, XL, 395M69, PR (34-874V/XL)
- PIP VF, Coated Glove, L, Blk/Gry, 395M66, PR (34-874V/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, 12PK (34-874)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Black/Orange, M, 12PK (34-8014/M)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, S, 12PK (34-824/S)
- PIP Coated Gloves, Nitrile, XL, White/Gray, PR (34-800/XL)
- Pip Gloves & Hand Protection