This item is Discontinued.

No Product Image Available

Vinyl Coated Gloves, Full Coverage, Yellow, M, 12PK (Discontinued)

  • Mfr # 59-2115/M
  • Zoro # G9324469
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59-2115/M
Zoro #
G9324469
UPC #
616314004698
Country of Origin
China

Dimensions

Glove Size
M
Size
M

Details

Item
Coated Gloves
Color
Yellow
Glove Coating Material
Vinyl
Glove Coating Coverage
Full
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
Resists
Abrasions
Application
Designed for handling small parts or during assembly or inspection
Thumb Style
Straight
Coating Coverage
Full
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Straight
Glove Lining Material
Jersey

Description

Textured Vinyl Coated Gloves,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.