This item is Discontinued.

No Product Image Available

Vinyl Coated Gloves, Full Coverage, Yellow, S, 12PK (Discontinued)

  • Mfr # 59-2115/S
  • Zoro # G9324380
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59-2115/S
Zoro #
G9324380
UPC #
616314004681
Country of Origin
China

Dimensions

Glove Size
S
Size
S

Details

Item
Coated Gloves
Color
Yellow
Glove Coating Material
Vinyl
Glove Coating Coverage
Full
Glove Construction
Seamless Knit
Resists
Abrasions
Thumb Style
Straight
Application
Designed for handling small parts or during assembly or inspection
Suggested Use Environment
Dry/Light Oil
Coating Coverage
Full
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile

Description

Textured Vinyl Coated Gloves,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.