
Welding Gloves, Cowhide, L, 12 PK
Mfr # 75-2022/L
Zoro # G9325780
product price: $116.99
/pk 12, $9.75/ea
Free Shipping & Returns
Key Features
Application
MIG/TIG
Glove Back Material
Cowhide
Palm Material
Cowhide
Glove Liner Material
Unlined
Cuff Style
Band Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-2022/L
Zoro #
G9325780
UPC #
616314010569
Country of Origin
India
Dimensions
Glove Size
L
Cuff Length
3
Details
Item
Welding Gloves
Application
MIG/TIG
Glove Back Material
Cowhide
Palm Material
Cowhide
Glove Liner Material
Unlined
Cuff Style
Band Top
Cuff Material
Split Cowhide Leather
Glove Leather Grade
Regular
Thumb Style
Wing
Description
Mig Tig Welders Gloves,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.