
Windbreaker, 100% Polyester, Hi-Viz Orange, Xl
Mfr # 333-WBOR-XL
Zoro # G0625193
product price: $28.59
/eaKey Features
Material
100% Polyester
Color
Hi-Viz Orange
Front Closure Type
Snap Front
Number of Pockets
2
Closure Type
Snap Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333-WBOR-XL
Zoro #
G0625193
UPC #
616314089725
Country of Origin
China
Dimensions
Size
Xl
Length
48 cm
Details
Item
Windbreaker
Material
100% Polyester
Color
Hi-Viz Orange
Front Closure Type
Snap Front
Number of Pockets
2
Closure Type
Snap Front
Lining Material
Nylon Taffeta
Insulated for Cold Conditions
Yes
Standards
ANSI R3
Gender
Unisex
Water-Resistant
Water Resistant
Description
Class 3,Wind Breaker With Kasheer Lining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.