Shop PIP
See all product information
Create Account
Women's Ripstop Long Sleeve T-Shirt
- Mfr # 385-FRRSW
- Zoro # G322917472
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Cuff Style
Button
Minimum Chest Size
37 1/2 in
Sleeve Length Type
Long
Moisture-Wicking
No
Maximum Chest Size
37 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 385-FRRSW
- Zoro #
- G322917472
- UPC #
- 198987015923
- Country of Origin
- China
Dimensions
- Minimum Chest Size
- 37 1/2 in
- Sleeve Length Type
- Long
- Maximum Chest Size
- 37 1/2 in
- Size
- M
- Sleeve Length
- 26 1/2 in
- Maximum Waist Size
- 32 1/2 in
- Size - Body Type
- Regular
- Minimum Waist Size
- 32 1/2 in
- Fits Chest Size
- Radial Loops on Both Shoulders
- Bottle Size
- M
- Size - Alpha
- M
Description
ANSI Class Not Rated, ATPV Rating 9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Structured, Color Tan, Fabric Weight 6 oz, Features Radial Loops on Both Shoulders, Closure Type Buttons, Gender Women's, High-Visibility No, Long Sleeve T-Shirt, Material Trade Name Aramid, Maximum Chest Size 37 1/2 in, Maximum Waist Size 32 1/2 in, Minimum Chest Size 37 1/2 in, Minimum Waist Size 32 1/2 in, Moisture-Wicking No, Neck Style Crew Neck, Number of Pockets 2, Pattern Solid, Pocket Location Chest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.