Women's Short Sleeve T-Shirt
- Mfr # 385-FRSSW
- Zoro # G322917267
product price:Â
$
39.85
/ea
Key Features
Sleeve Length Type
Short
Minimum Waist Size
36 in
Stitching Material
Aramid
Maximum Chest Size
41 1/2 in
Size - Body Type
Regular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385-FRSSW
- Zoro #
- G322917267
- UPC #
- 198987010089
- Country of Origin
- China
- Stitching Material
- Aramid
- Color
- Tan
- Material Trade Name
- Aramid
- Gender
- Women's
- Number of Pockets
- 1
- Collar Style
- Crew Neck
- Pattern
- Solid
- Standards
- NFPA 2112-2023, NFPA 70E, OEKO-TEX(R) Standard 100
- Pocket Location
- Chest
- High-Visibility
- No
- ATPV Rating
- 10.6 cal/sq cm
- Neck Style
- Crew Neck
- Closure Type
- Pullover
- Shirt Style
- T-Shirt
- Item
- T-Shirt
- Features
- 100% Cotton Interlock Knit FR, Lightweight
- Cuff Style
- Open
- Fabric Weight
- 6.5 oz
- ANSI Class
- Not Rated
- Moisture-Wicking
- No
- Front Closure
- Pullover
- Wire Color
- Tan
Dimensions
- Sleeve Length Type
- Short
- Minimum Waist Size
- 36 in
- Maximum Chest Size
- 41 1/2 in
- Size - Body Type
- Regular
- Size
- XL
- Sleeve Length
- 4 in
- Maximum Waist Size
- 36 in
- Minimum Chest Size
- 41 1/2 in
- Fits Chest Size
- 100% Cotton Interlock Knit FR, Lightweight
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
ANSI Class Not Rated, ATPV Rating 10.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Tan, Fabric Weight 6.5 oz, Features 100 Percent Cotton Interlock Knit FR, Lightweight, Closure Type Pullover, Gender Women's, High-Visibility No, T-Shirt, Material Trade Name Aramid, Maximum Chest Size 41 1/2 in, Maximum Waist Size 36 in, Minimum Chest Size 41 1/2 in, Minimum Waist Size 36 in, Moisture-Wicking No, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.