Work Shirt, V-Neck, Navy, 6 oz
- Mfr # 400W6490
- Zoro # G722917027
product price:Â
$
54.99
/ea
Key Features
Maximum Neck Size
18 1/2 in
Size-Body Type
Regular
Sleeve Length
26.5 in
Number of Outside Pockets
3
Pocket Locations
Chest, Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400W6490
- Zoro #
- G722917027
- UPC #
- 616314887987
- Country of Origin
- China
Dimensions
- Maximum Neck Size
- 18 1/2 in
- Size-Body Type
- Regular
- Sleeve Length
- 26.5 in
- Maximum Chest Size
- 47 1/2 in
- Size
- 2XL
- Length
- 32 in
- Fits Chest Size
- Perforated Panels on Side of Body and Underarms, Stretch Ripstop Fabric Wicks Moisture Away from the Skin, Two Button Adjustable Sleeve Cuff, Two Chest Pockets with Secure Touch Tape Closure and Pen Pocket on Sleeve, UPF 50+
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Work Shirt, Gender Women's, Style Dress, Material Polyester/Cotton, Fabric Weight 6 oz, Front Closure Type Buttons, Number of Outside Pockets 3, Fit Regular Fit, Color Navy, Sleeve Type Long, Sleeve Length 26.5 in, Size 2XL, Maximum Neck Size 18 1/2 in, Maximum Chest Size 47 1/2 in, Length 32 in, Size-Body Type Regular, Cleaning and Care Instructions Do Not Bleach, Low Heat, Machine Wash, Tumble Dry, Water Temp 40 Degrees C, Collar Style V-Neck, Cuff Style Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.