Xtricate-C, Safety Glasses, Anti-Fog, Gray Lens, Green Frame, Half-Frame, 1 PR

  • Mfr # 250-58-0551

  • Zoro # G412041766


product price:  $8.39
/pr

Key Features

Frame Type
Half-Frame
Frame Color
Green
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-58-0551
Zoro #
G412041766
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
No
Eyewear Size
M
Temple-to-Temple Width
5 3/4 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Green
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Xtricate-C
Standards
TAA Compliant
Hinge Type
Spring
Arm Tip Type
Non-Adjustable
Photochromatic Lens
No
Application
Construction, General Purpose
For Small Heads Designation
Not Rated for Small Heads
Includes No Lens Coatings
No
Includes Anti-Static Lens Coating
No
Adjustable Nose Piece
Yes
Brow Lining Material
Polycarbonate
Includes Padded Nose Piece
Yes
Includes Scratch-Resistant Lens Coating
No
Metal Detectable
No
Arm Material
Polycarbonate
Arm Color
Green
Dielectric Protection
No
Includes Padded Arms
No
X-Ray Detectable
No
Includes Anti-Fog Lens Coating
Yes
Gender
Unisex
Includes Polarized Lens Coating
No
ANSI Dust/Splash Rating
Not Rated
Includes Eye Socket Lining
No
Nose Bridge Material
Rubber
Includes Brow Lining
No
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge
Adjustable Pieces
Nose Bridge

Description

Safety Glasses, Series Xtricate-C, Gender Unisex, Lens Color Gray, Lens Coating FogLess(R) 3Sixty(TM), Frame Color Green, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards TAA Compliant, 1 Pair

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.