Zoro Homepage

Right Angle Grinder Cutting Wheels, Type 27, 4-1/2 in Dia, 1/8 inch Thick

  • Mfr # 10014

  • Zoro # G316024988


product price: $4.99
/pk 10, $0.50/ea
Sold in multiples of 100 for $499.00

Key Features

Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
1/8 inch
Primary Material Application
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10014
Zoro #
G316024988
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
1/8 inch

Details

Item
Right Angle Grinder Cutting Wheels
Wheel Type
Type 27
Primary Material Application
Steel

Description

Designed for precision and durability, these right angle grinder wheels are ideal for cutting through pipeline materials with ease. Measuring 4-1/2 inches in diameter and 1/8 inch in thickness, they offer a balanced combination of speed and control. The 5/8-11 arbor ensures a secure fit on most standard grinders, providing stability during operation. With a robust 4 mm thickness, these wheels are built to withstand rigorous use, making them a reliable choice for professionals in the welding and metalworking industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.