Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Pail, HDPE, Green, 5 gal.

  • Mfr # 01-05-048-00171

  • Zoro # G1158934


product price: $14.79
/ea
Sold in multiples of 108 for $1,597.32
Additional $3.61 delivery surcharge applies per item.
See details

Key Features

Capacity
5 gal.
Shape
Round
Diameter
11-29/32"
Material
HDPE
Opening Type
Open Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-05-048-00171
Zoro #
G1158934
UPC #
-
Country of Origin
United States

Dimensions

Diameter
11-29/32"
Height
14-9/16"

Details

Capacity
5 gal.
Shape
Round
Color
Green
Material
HDPE
Opening Type
Open Head
Handle Material
Wire Handle with Plastic Grip/All Plastic Handle and Grip
Lid Included
No
UN Rating Liquid
Y1.5/30
Item
Pail with CWL
Standards
UN Rated
Nestable
Yes

Description

Open Head Pail,HDPE,Green,5 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.