Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04MJ-02MP 45 Degree Elbow Forged

  • Mfr # 0145-04-02

  • Zoro # G215457528


product price: $1.69
/ea
Sold in multiples of 7 for $11.83

Key Features

Fitting Shape
45 Degree Connector
Fitting Material
Steel
Fitting Thread Size 2
1/8-27 in
Fitting Thread Type 2
Male NPT
Outside Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0145-04-02
Zoro #
G215457528
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1/8-27 in
Outside Dia.
0.25 in
Fitting Thread Size 1
7/16-20 in

Details

Fitting Shape
45 Degree Connector
Fitting Material
Steel
Fitting Thread Type 2
Male NPT
Fitting Thread Type 1
37 Degree Male JIC Flare

Description

Fitting Shape: 45 degreeThread Type 1: 1/4'' 37 deg Male JICThread Type 2: 1/8'' Male NPTAlso known as 2503-04-02-FG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.