
1-1/2in. Male JIC X 1-1/2in. Male Pipe, 90 Degree Elbow
Mfr # 0190-24-24
Zoro # G715457417
product price:Â $39.55
/eaKey Features
Fitting Shape
90 Degree Connector
Fitting Material
Steel
Fitting Thread Type 1
37 Degree Male JIC Flare
Outside Dia.
1.5 in
Fitting Thread Type 2
Male NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0190-24-24
Zoro #
G715457417
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
1.5 in
Fitting Thread Size 1
1-7/8-12 in
Fitting Thread Size 2
1-1/2-11 1/2 in
Details
Fitting Shape
90 Degree Connector
Fitting Material
Steel
Fitting Thread Type 1
37 Degree Male JIC Flare
Fitting Thread Type 2
Male NPT
Description
Fitting Shape: 90 deg ElbowThread Type 1: 1-1/2 37 deg Male JICThread Type 2: 1-1/2 Male NPTFAlso known as 2501-24-24-FG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.