1-1/2in. Male JIC X 1-1/4in. Male Pipe, Straight
- Mfr # 0100-24-20
- Zoro # G015457421
product price:Â
$
15.95
/ea
Key Features
Length
2.64 in
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Size 2
1-1/4-11 1/2 in
Outside Dia.
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0100-24-20
- Zoro #
- G015457421
- UPC #
- -
- Country of Origin
- China
- Fitting Shape
- Straight Connector
- Fitting Material
- Steel
- Fitting Thread Type 2
- Male NPT
- Fitting Thread Type 1
- 37 Degree Male JIC Flare
Dimensions
- Length
- 2.64 in
- Fitting Thread Size 2
- 1-1/4-11 1/2 in
- Outside Dia.
- 1.5 in
- Fitting Thread Size 1
- 1-7/8-12 in
Description
Fitting Shape: StraightThread Type 1: 1-1/2 37 deg Male JICThread Type 2: 1-1/4 Male NPTFAlso known as 2404-24-20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.