Shop PIPER
See all product information
Create Account
Male JIC to Male O-Ring Boss Adjustable 90° Elbow 5/8in. Male JIC-5/8in. Male O-Ring Boss
- Mfr # 0790-10-10
- Zoro # G215457498
product price:
$
6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Fitting Shape
90 Degree Connector
Fitting Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 2
7/8-14 in
Fitting Thread Type 2
SAE Adjustable Male O-Ring Boss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0790-10-10
- Zoro #
- G215457498
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 2
- 7/8-14 in
- Fitting Thread Size 1
- 7/8-14 in
- Outside Dia.
- 0.63 in
Details
- Fitting Shape
- 90 Degree Connector
- Fitting Material
- Steel
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Fitting Thread Type 2
- SAE Adjustable Male O-Ring Boss
Description
Fitting Shape: 90 Degree ElbowHydraulic Fittings Connection Type: 5/8 In. Male JIC-5/8 MAlso known as 6801-10-10-NWO-FG