Zoro Homepage

1-1/4in. Male JIC Hex Head Plug

  • Mfr # 0500-20

  • Zoro # G115457451


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Length
1.45 in
Fitting Shape
Hex Head Plug
Fitting Material
Steel
Fitting Thread Size 1
1-5/8-12 in
Outside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500-20
Zoro #
G115457451
UPC #
-
Country of Origin
China

Dimensions

Length
1.45 in
Fitting Thread Size 1
1-5/8-12 in
Outside Dia.
1.25 in

Details

Fitting Shape
Hex Head Plug
Fitting Material
Steel
Fitting Thread Type 1
37 Degree Male JIC Flare

Description

Fitting Shape: Hex Head PlugHydraulic Fittings Connection Type: 1-1/4 In. Male JICAlso known as 2408-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.