1-1/4in. Male JIC X 1-1/4in. Male Pipe, Straight

  • Mfr # 0100-20-20

  • Zoro # G115457345


product price:  $8.45
/ea
Sold in multiples of 2 for $16.90

Key Features

Length
2.45 in
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Size 2
1-1/4-11 1/2 in
Fitting Thread Size 1
1-5/8-12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0100-20-20
Zoro #
G115457345
UPC #
-
Country of Origin
China

Dimensions

Length
2.45 in
Fitting Thread Size 2
1-1/4-11 1/2 in
Fitting Thread Size 1
1-5/8-12 in
Outside Dia.
1.25 in

Details

Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 2
Male NPT
Fitting Thread Type 1
37 Degree Male JIC Flare

Description

Fitting Shape: StraightThread Type 1: 1-1/4 37 deg Male JICThread Type 2: 1-1/4 Male NPTFAlso known as 2404-20-20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.