
10MJ-12MP 45 Degree Elbow Forged
Mfr # 0145-10-12
Zoro # G415457465
product price: $5.69
/eaSold in multiples of 3 for $17.07
Key Features
Fitting Shape
45 Degree Connector
Fitting Material
Steel
Fitting Thread Size 2
3/4-14 in
Outside Dia.
0.63 in
Fitting Thread Type 2
Male NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0145-10-12
Zoro #
G415457465
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
3/4-14 in
Outside Dia.
0.63 in
Fitting Thread Size 1
7/8-14 in
Details
Fitting Shape
45 Degree Connector
Fitting Material
Steel
Fitting Thread Type 2
Male NPT
Fitting Thread Type 1
37 Degree Male JIC Flare
Description
Fitting Shape: 45 degreeThread Type 1: 5/8'' 37 deg Male JICThread Type 2: 3/4'' Male NPTAlso known as 2503-10-12-FG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.