Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4'' Branch Tee Forged

  • Mfr # 0730-04-04-04

  • Zoro # G915457385


product price: $3.25
/ea
Sold in multiples of 4 for $13.00

Key Features

Fitting Shape
Straight Thread Branch Tee
Fitting Material
Steel
Outside Dia.
0.25 in
Fitting Thread Size 1
7/16-20 in
Fitting Thread Type 2
JIC 37 Degrees Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0730-04-04-04
Zoro #
G915457385
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.25 in
Fitting Thread Size 1
7/16-20 in
Fitting Thread Size 2
7/16-20 in

Details

Fitting Shape
Straight Thread Branch Tee
Fitting Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Type 1
JIC 37 Degrees Flare

Description

Fitting Shape: Branch TeeHydraulic Fitting Connection: Male, Male ORB, MaleAlso known as 6803-04-04-04-NWO-FG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.