
1/4in. 90 Degree Straight Thread Hose Barb
Mfr # 0890-04-04
Zoro # G815457539
product price: $7.49
/eaSold in multiples of 2 for $14.98
Key Features
Fitting Shape
90 Degree Straight Thread Hose Connector
Fitting Material
Steel
Fitting Thread Type 1
Tube/Hose Connector
Fitting Thread Size 1
0.25 in
Fitting Thread Type 2
SAE Adjustable Male O-Ring Boss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0890-04-04
Zoro #
G815457539
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
0.25 in
Outside Dia.
0.25 in
Fitting Thread Size 2
7/16-20 in
Details
Fitting Shape
90 Degree Straight Thread Hose Connector
Fitting Material
Steel
Fitting Thread Type 1
Tube/Hose Connector
Fitting Thread Type 2
SAE Adjustable Male O-Ring Boss
Description
Hydraulic Fittings, 1/4 In. Hose Barb Male, 2PKAlso known as 4601-04-04-NWO-FG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.