Shop PIPER
See all product information
Create Account
3/4'' Male JIC to Female JIC Swivel 90° Elbow
- Mfr # 0690-12-12
- Zoro # G415457359
product price:
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Fitting Shape
90 Degree Swivel Elbow
Fitting Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Fitting Thread Size 2
1-1/16-12 in
Fitting Thread Type 1
JIC 37 Degrees Flare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0690-12-12
- Zoro #
- G415457359
- UPC #
- -
- Country of Origin
- China
- Fitting Shape
- 90 Degree Swivel Elbow
- Fitting Material
- Steel
- Fitting Thread Type 2
- JIC 37 Degrees Flare Swivel
- Fitting Thread Type 1
- JIC 37 Degrees Flare
Dimensions
- Fitting Thread Size 2
- 1-1/16-12 in
- Outside Dia.
- 0.75 in
- Fitting Thread Size 1
- 1-1/16-12 in
Description
Fitting Shape: 90 degree elbowHydraulic Fittings Connection Type: JIC 37 degree flare and JIC 37 degree flareAlso known as 6500-12-12-FG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.