
3/4in. Hexagon Socket Plug
Mfr # 0515-12
Zoro # G815457317
product price: $2.15
/eaSold in multiples of 6 for $12.90
Key Features
Length
0.78 in
Fitting Shape
Hexagon Socket Plug
Fitting Material
Steel
Fitting Thread Size 1
1-1/16-12 in
Fitting Thread Type 1
SAE Male O-Ring Boss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0515-12
Zoro #
G815457317
UPC #
-
Country of Origin
China
Dimensions
Length
0.78 in
Fitting Thread Size 1
1-1/16-12 in
Outside Dia.
0.75 in
Details
Fitting Shape
Hexagon Socket Plug
Fitting Material
Steel
Fitting Thread Type 1
SAE Male O-Ring Boss
Description
Fitting Shape: Hexagon Socket PlugHydraulic Fittings Connection Type: 3/4 In. O-Ring BossAlso known as 6408-H12-O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.