3/4in. Male JIC X 1/2in. Male Pipe, Straight

  • Mfr # 0100-12-08

  • Zoro # G615457548


product price:  $3.79
/ea
Sold in multiples of 4 for $15.16

Key Features

Length
2.06 in
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 2
Male NPT
Fitting Thread Size 2
1/2-14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0100-12-08
Zoro #
G615457548
UPC #
-
Country of Origin
China

Dimensions

Length
2.06 in
Fitting Thread Size 2
1/2-14 in
Fitting Thread Size 1
1-1/16-12 in
Outside Dia.
0.75 in

Details

Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 2
Male NPT
Fitting Thread Type 1
37 Degree Male JIC Flare

Description

Fitting Shape: StraightThread Type 1: 3/4 37 deg Male JICThread Type 2: 1/2 Male NPTFAlso known as 2404-12-08

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.