3/4in. Male JIC X 3/8in. Male Pipe, Straight

  • Mfr # 0100-12-06

  • Zoro # G115457482


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Length
1.76 in
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Size 2
3/8-18 in
Outside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0100-12-06
Zoro #
G115457482
UPC #
-
Country of Origin
China

Dimensions

Length
1.76 in
Fitting Thread Size 2
3/8-18 in
Outside Dia.
0.75 in
Fitting Thread Size 1
1-1/16-12 in

Details

Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 2
Male NPT
Fitting Thread Type 1
37 Degree Male JIC Flare

Description

Fitting Shape: StraightThread Type 1: 3/4 37 deg Male JICThread Type 2: 3/8 Male NPTFAlso known as 2404-12-06

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.