
3/4in. x 3/4in. x 3/4in. Run Tee Straight Thread Hose Connector
Mfr # 0820-12-12-12
Zoro # G415457267
product price: $23.39
/eaKey Features
Length
3.69 in
Fitting Shape
Run Tee Straight Thread Hose Connector
Fitting Material
Steel
Fitting Thread Type 1
Tube/Hose Connector
Fitting Thread Type 2
Tube/Hose Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0820-12-12-12
Zoro #
G415457267
UPC #
-
Country of Origin
China
Dimensions
Length
3.69 in
Fitting Thread Size 2
0.75 in
Outside Dia.
0.75 in
Fitting Thread Size 1
0.75 in
Details
Fitting Shape
Run Tee Straight Thread Hose Connector
Fitting Material
Steel
Fitting Thread Type 1
Tube/Hose Connector
Fitting Thread Type 2
Tube/Hose Connector
Description
Also known as 4605-12-12-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.