Zoro Homepage

3/8in. JIC Tube Sleeve

  • Mfr # 1802-06

  • Zoro # G215457344


product price: $0.35
/ea
Sold in multiples of 35 for $12.25

Key Features

Length
0.5 in
Fitting Shape
Tube Sleeve
Fitting Material
Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Outside Dia.
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1802-06
Zoro #
G215457344
UPC #
-
Country of Origin
China

Dimensions

Length
0.5 in
Outside Dia.
0.38 in

Details

Fitting Shape
Tube Sleeve
Fitting Material
Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare

Description

Steel Hydraulic Fittings, 3/8 JIC Tube SleeveAlso known as 0319-06

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.