Zoro Homepage

5/16in. 90 Degree Straight Thread Hose Barb

  • Mfr # 0890-05-05

  • Zoro # G515457334


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Fitting Shape
90 Degree Straight Thread Hose Connector
Fitting Material
Steel
Fitting Thread Size 1
0.31 in
Fitting Thread Type 2
SAE Adjustable Male O-Ring Boss
Outside Dia.
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0890-05-05
Zoro #
G515457334
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
0.31 in
Outside Dia.
0.31 in
Fitting Thread Size 2
1/2-20 in

Details

Fitting Shape
90 Degree Straight Thread Hose Connector
Fitting Material
Steel
Fitting Thread Type 2
SAE Adjustable Male O-Ring Boss
Fitting Thread Type 1
Tube/Hose Connector

Description

Hydraulic Fittings, 5/16 In. Hose Barb Male, 2PKAlso known as 4601-05-05-NWO-FG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.