Shop PIPER
See all product information
Create Account
Straight Thread Connector, 5/16in. Male JIC, 3/16in. Male O-Ring Boss Straight
- Mfr # 0700-05-03
- Zoro # G415457526
product price:Â
$
8.35
/ea
Sold in multiples of 2 for
$16.70
Key Features
Length
1.06 in
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Size 2
3/8-24 in
Fitting Thread Size 1
1/2-20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0700-05-03
- Zoro #
- G415457526
- UPC #
- -
- Country of Origin
- China
- Fitting Shape
- Straight Connector
- Fitting Material
- Steel
- Fitting Thread Type 2
- SAE Male O-Ring Boss
- Fitting Thread Type 1
- JIC 37 Degrees Flare
Dimensions
- Length
- 1.06 in
- Fitting Thread Size 2
- 3/8-24 in
- Fitting Thread Size 1
- 1/2-20 in
- Outside Dia.
- 0.31 in
Description
Fitting Shape: StraightHydraulic Fitting Connection Type: 5/16 In. Male JIC; 1/2 In. Male ORB Also known as 6400-05-03-O
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.