Bulkhead Union5/8in. Male JIC x 3/4in. Male JIC

  • Mfr # 1000-10-12

  • Zoro # G115457338


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Length
2.86 in
Fitting Shape
Bulkhead Union
Fitting Material
Steel
Fitting Thread Size 2
1-1/16-12 in
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1000-10-12
Zoro #
G115457338
UPC #
-
Country of Origin
China

Dimensions

Length
2.86 in
Fitting Thread Size 2
1-1/16-12 in
Outside Dia.
0.63 in
Fitting Thread Size 1
7/8-14 in

Details

Fitting Shape
Bulkhead Union
Fitting Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Bulkhead

Description

Hydraulic Fittings, 5/8 In. Male JICAlso known as 2700-10-12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.