Zoro Homepage

Hexagon Pipe Nipple, 1/4in. Male Pipe

  • Mfr # 1150-04-04

  • Zoro # G415457502


product price: $1.45
/ea
Sold in multiples of 12 for $17.40

Key Features

Length
1.45 in
Fitting Shape
Hexagon Pipe Nipple
Fitting Material
Steel
Fitting Thread Type 1
NPT
Fitting Thread Size 2
1/4-18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150-04-04
Zoro #
G415457502
UPC #
-
Country of Origin
China

Dimensions

Length
1.45 in
Fitting Thread Size 2
1/4-18 in
Fitting Thread Size 1
1/4-18 in
Outside Dia.
0.25 in

Details

Fitting Shape
Hexagon Pipe Nipple
Fitting Material
Steel
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT

Description

Steel Hydraulic Fittings,1/4 In. Male PipeAlso known as 5404-04-04

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.