Hydraulic Adapter 1/4in. Male Jic X 1/4in. Male Pipe, Straight, 8PK

  • Mfr # 0100-04-04

  • Zoro # G515150563


product price:  $13.99
/pk 8, $1.75/ea

Key Features

Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 2
Male NPT
Length
1.42 in
Fitting Thread Size 2
1/4-18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0100-04-04
Zoro #
G515150563
UPC #
-
Country of Origin
China

Dimensions

Length
1.42 in
Fitting Thread Size 2
1/4-18 in
Fitting Thread Size 1
7/16-20 in

Details

Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 2
Male NPT
Fitting Thread Type 1
37 Degree Male JIC Flare

Description

Fitting Shape: StraightThread Type 1: 1/4 37 deg Male JICThread Type 2: 1/4 Male NPTFAlso known as 2404-04-04

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.