Shop PIPER

Male JIC to Male O-Ring Boss Adjustable 90 Degree Elbow 1in. Male JIC-3/4in. Male O-Ring Boss

  • Mfr # 0790-16-12

  • Zoro # G315457305


product price:  $13.55
/ea

Key Features

Fitting Shape
90 Degree Connector
Fitting Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Outside Dia.
1 in
Fitting Thread Size 2
1-1/16-12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0790-16-12
Zoro #
G315457305
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1 in
Fitting Thread Size 2
1-1/16-12 in
Fitting Thread Size 1
1-5/16-12 in

Details

Fitting Shape
90 Degree Connector
Fitting Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
SAE Adjustable Male O-Ring Boss

Description

Fitting Shape: 90 Degree ElbowHydraulic Fittings Connection Type: 1 In. Male JIC-3/4 MAlso known as 6801-16-12-NWO-FG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.