Straight Thread Connector, 1-1/4in. Male JIC, 1-1/2in. Male O-Rinig Boss

  • Mfr # 0700-20-24

  • Zoro # G815457324


product price:  $13.75
/ea

Key Features

Length
2.22 in
Fitting Shape
Straight Connector
Fitting Material
Steel
Outside Dia.
1.25 in
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0700-20-24
Zoro #
G815457324
UPC #
-
Country of Origin
China

Dimensions

Length
2.22 in
Outside Dia.
1.25 in
Fitting Thread Size 1
1-5/8-12 in
Fitting Thread Size 2
1-7/8-12 in

Details

Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
SAE Male O-Ring Boss

Description

Fitting Shape: StraightHydraulic Fitting Connection Type: 1-1/4 In. Male JIC; 1-1/2 In. Male ORB Also known as 6400-20-24-O

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.