Shop PIPRD
See all product information
Create Account
No Pedestrian Traffic Floor sign, 24"
- Mfr # STNPT24
- Zoro # G024158319
product price:Â
$
36.15
/ea
Key Features
UV Resistant
Yes
Width
24 in
Sign Mounting Style
Pressure Sensitive Adhesive
Application
Floor
Sign Shape
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STNPT24
- Zoro #
- G024158319
- UPC #
- -
- Country of Origin
- United States
- UV Resistant
- Yes
- Sign Mounting Style
- Pressure Sensitive Adhesive
- Application
- Floor
- Sign Shape
- Circle
- Glow-in-the-Dark
- No
- Finish
- Matte Grain Texure
- Sign Material
- Rigid Plastic with Pressure Sensitive Adhesive
- Sign Background Color
- White, Black, Red
- Retroreflective Grade
- No
- Item
- Floor Sign
Dimensions
- Width
- 24 in
- Thickness
- 0.025 in
- Length
- 24 in
Description
Industrial grade floor sign made with rigid plastic outer layer and strong peel and stick adhesive. Made to withstand forklift and other warehouse vehicle traffic. Peel and stick to a clean dry floor for lasting and clear floor marking. Outer surface is slip resistant, scuff resistant and is easily cleaned. Mark areas of the workplace where pedestrian traffic is not permitted with this NO PEDESTRIAN TRAFFIC floor sign. Commonly used in forklift aisles to segregate pedestrian traffic and forklift/vehicle traffic for improved safety. Also used in production areas with heavy automation or warehouse areas with heavy vehicle traffic that aren't safe or necessary to walk through.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.