STOP Floor Sign
- Mfr # STSTOP4824
- Zoro # G924158211
product price:Â
$
64.99
/ea
Key Features
Retroreflective Grade
No
Sign Material
Rigid Plastic with Pressure Sensitive Adhesive
Length
48 in
Glow-in-the-Dark
No
Sign Background Color
Red, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STSTOP4824
- Zoro #
- G924158211
- UPC #
- -
- Country of Origin
- United States
- Retroreflective Grade
- No
- Sign Material
- Rigid Plastic with Pressure Sensitive Adhesive
- Glow-in-the-Dark
- No
- Sign Background Color
- Red, White
- UV Resistant
- Yes
- Sign Shape
- Rectangle
- Sign Mounting Style
- Pressure Sensitive Adhesive
- Item
- Floor Sign
- Application
- Floor
- Finish
- Matte Grain Texure
Dimensions
- Length
- 48 in
- Thickness
- 0.025 in
- Width
- 24 in
Description
Industrial grade floor sign made with rigid plastic outer layer and permanent peel and stick adhesive. Made to withstand forklift and other warehouse vehicle traffic. These rectangular STOP signs are great for catching attention and directing industrial traffic. Commonly used at busy intersections and at the ends of warehouse aisleways. Peel and stick to a clean dry floor for lasting and clear floor marking.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.