Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pit Posse PP2551 Scissor Lift; 22 x 22 x 22 in.

  • Mfr # PP2551

  • Zoro # G304023863


product price: $336.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP2551
Zoro #
G304023863
UPC #
-
Country of Origin
China

Description

Features
  • Hydraulic scissor lift designed for MX dirtbikes
  • Lifts your motorcycle to comfortable work height
  • Foot pedals are incorporated to lift & lower stand
  • Adjustable height, from 13 inches thru 36 inches off the ground
  • Safety loops to stabilize the bike
  • Safety pin for extra insurance
  • Heavy-duty steel frame construction
  • Oil & gas resistant rubber top
  • Shop lift comes with locking caster wheels, makes it much easier to move your bike around
Specifications
  • Capacity: 350 lbs
  • Top Size: 13-.75" x 16"
  • Dimension: 22" H x 22" W x 22" L
  • Weight: 61.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.