Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basket, Pasta (16"X12-3/4X10"H)

  • Mfr # B4512701

  • Zoro # G102215798


product price: $633.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4512701
Zoro #
G102215798
UPC #
-
Country of Origin
United States

Description

Pasta Basket 16" L X 12-3/4" W X 10" H;Coating: Vinyl Handle;Height: 10", 254 Mm;Length: 16", 406 Mm;Material(S): Stainless Steel;Size: #10 Wire Mesh;Type: Front Hooks;Weight: 8.57 Lb;Width: 12-3/4", 324 Mm;Models Used In:;Pitco Pe14D, Pg14, Pg14D, Pg14D-C, Pg14D-Cm, Pg14Dss-Tm, Rs14D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.